Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
AVERY

Label,4"W x 1-1/3"H,1400 Labels,PK100

  • Item # 5NHK1
  • My Part #
  • Mfr. Model # 8462
  • Catalog Page # 1362
  • UNSPSC # 55121606
Label,4"W x 1-1/3"H,1400 Labels,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.37 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy Peel® White Address Labels are great for high-volume mailing projects, or to use for organizing and identification. The Pop-up Edge™ offers fast peeling—just bend the patented Easy Peel® label sheet to expose the label edge, peel, then fold the sheet back to flat. The labels are jam-free and smudge-free, for perfect printing every time. And it's simple to customize your labels with free printable templates and designs at avery.com/print.

View More

Technical Specs

  • Item Inkjet Label
  • Avery Template Number 8462
  • Style Address
  • Adhesive Permanent
  • Color White
  • Height 1-1/3"
  • Width 4"
  • Material Paper
  • Labels per Sheet 14
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.