Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AVERY

Index Divider, Insertable, 8 Tabs, Clear

  • Item# 6XVY1
  • Mfr. Model# 11112
  • Catalog Page# 1929
  • UNSPSC# 44122008
Index Divider,Insertable,8 Tabs,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3.16 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.24 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Index Divider
  • Type Insertable
  • Color Buff
  • Number of Tabs 8
  • Tab Color Clear
  • Width 8-1/2"
  • Height 11"
  • Thickness 0.007 mil
  • Material Paper
  • Features Large Tabs, 3-Hole Punched, Reinforced Binding Edge
  • For Use With Laser/InkJet Printers, 3 Ring Binders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 20reviewers.
Rated 5 out of 5 by Make Organizing Less Tedious Keeping a professional appearance to filing cabinet records, which when viewed by the regulators makes a polished look even more attractive. September 30, 2015
Rated 5 out of 5 by Make Organizing Less Tedious Keeping a professional appearance to filing cabinet records, which when viewed by the regulators makes a polished look even more attractive. September 29, 2015
Rated 4 out of 5 by Easy to read- does the job Tabs are large enough you can print in an easily readable font size. September 25, 2015
Rated 4 out of 5 by Easy to read- does the job Tabs are large enough you can print in an easily readable font size. September 24, 2015
Rated 5 out of 5 by Great Dividers These Big Tab Dividers make creating notebooks easy. The secure indent point and the easy access notch work really well. Having the title printed on both sides is so convenient. If these need to be reused and I no longer have the paper template, I set up a table of the same size, print on plain paper, and use the cell lines as a guide to cutting the tab inserts. June 24, 2013
Rated 5 out of 5 by Great Dividers These Big Tab Dividers make creating notebooks easy. The secure indent point and the easy access notch work really well. Having the title printed on both sides is so convenient. If these need to be reused and I no longer have the paper template, I set up a table of the same size, print on plain paper, and use the cell lines as a guide to cutting the tab inserts. June 23, 2013
Rated 5 out of 5 by Big Tab Insertable Dividers Love using the Big Tabs...more room to type info on inserts and they don't fall out of the plastic tabs. And, the dividers are made from 30% post-consumer recycled paper! March 22, 2013
Rated 5 out of 5 by Big Tab Insertable Dividers Love using the Big Tabs...more room to type info on inserts and they don't fall out of the plastic tabs. And, the dividers are made from 30% post-consumer recycled paper! March 21, 2013
  • 2016-07-29 T00:36:17.861-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_6XVY1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.