Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AVERY

Index Divider, A-Z, 26 Tabs, Multicolor

  • Item# 6XVU8
  • Mfr. Model# 11125
  • Catalog Page# 1929
  • UNSPSC# 44122008
Index Divider,A-Z,26 Tabs,Multicolor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get big projects organized fast with Ready Index® Table of Contents Dividers. With fast and simple organization you can separate your project in 26 sections for quick referencing. Customize the table of contents page with free, easy-to-use templates at Avery Design & Print. Enter your section titles and then print from your laser or inkjet printer. Then divide your sections in a portrait or landscape format to finish the job.

View More

Technical Specs

  • Item Index Divider
  • Type A-Z Tab
  • Color White
  • Number of Tabs 26
  • Tab Color Multicolor
  • Width 8-1/2"
  • Height 11"
  • Thickness 0.007 mil
  • Material Paper
  • Features Table of Contents Page, Pre-Printed Tabs, 3-Hole Punched
  • For Use With Laser/InkJet Printers, 3 Ring Binders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 431reviewers.
Rated 5 out of 5 by Excellent Way To Organize! This is an easy way to get or stay organized! The tabs are sturdy and easy to work with. June 23, 2016
Rated 5 out of 5 by Excellent product! Makes it very easy to stay organized in an attractive manner. June 21, 2016
Rated 5 out of 5 by Made my report look professional! Very user friendly! I like how easy the index is to create and how quickly sections can be selected. June 21, 2016
Rated 5 out of 5 by So easy with the template So easy with the template June 21, 2016
Rated 5 out of 5 by "I would buy this product again and agai great quality June 20, 2016
Rated 5 out of 5 by Divide and Conquer Very easy to us. I used the dividers for reports, budgets and most often when you use the dividers for that purpose you can reuse the dividers year after year, which makes it very convenient and the cost is minimal. June 20, 2016
Rated 5 out of 5 by Great and Easy to Index! I love how easy they are to use and see for faster reference. June 20, 2016
Rated 5 out of 5 by Love the bright colors Love the colorful tabs June 20, 2016
  • 2016-08-28 T04:34:08.223-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_431, tr_431
  • loc_en_US, sid_6XVU8, prod, sort_default
2 3 4 5... 16next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.