Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
AVERY

Roll Dispenser Hole Reinforcement Label, White, 1/4" x 1/4", 1000 PK

  • Item# 35X423
  • Mfr. Model# AVE05720
  • Catalog Page# N/A
  • UNSPSC# 44122111
Roll Dispenser Hole Reinforcement Label, White, 1/4" x 1/4", 1000 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.64 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hole Reinforcement Label
  • Type Roll Dispenser
  • Material Polyvinyl
  • Color White
  • Width 1/4"
  • Height 1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Roll Dispenser Hole Reinforcement Label, White, 1/4 In x 1/4 In , 1000 PK is rated 4.7 out of 5 by 7.
Rated 5 out of 5 by from Great Product I love these! I make my own recipe books using binders and use a 3 hole punch for the pages. These are so convenient, being adhesive, and do a great job of keeping the holes from tearing. Also, none of that licking as in "olden days".
Date published: 2013-06-17
Rated 4 out of 5 by from Reinforcements Strong and handy! Every busy office needs to have these reinforcement labels on hand.
Date published: 2012-09-28
Rated 5 out of 5 by from Must have these Do you ever have papers in a binder? Then you know what I mean when I say you must have these. They are indispensable. They are also fun to color and use to decorate a folder or binder.
Date published: 2010-10-15
Rated 4 out of 5 by from Hole Reinforcements Dispenser box works great, makes the job easier. These work well on average use pages, but it woud be nice if they were a bit more heavy duty for regularly turned pages- sometimes doubling up just isn't enough.
Date published: 2010-10-11
Rated 5 out of 5 by from My kids were always ... My kids were always coming home with ripped out pages of notebook paper and even losing paperwork because they ripped. Not anymore. These reinforcements were a life saver! They were shipped really quickly and I use them all the time!
Date published: 2010-09-09
Rated 5 out of 5 by from Highly Requested!!! This item was one of my most highly requested when I was an Administrative Assistant. My staff loved them! There were mostly used in specification binders from the highway departments that were frequently used and were constantly having the pages ripped out. These were a lifesaver!!!
Date published: 2010-09-07
Rated 5 out of 5 by from Highly Requested!!! This item was one of my most highly requested when I was an Administrative Assistant. My staff loved them! There were mostly used in specification binders from the highway departments that were frequently used and were constantly having the pages ripped out. These were a lifesaver!!!
Date published: 2010-09-07
  • y_2017, m_2, d_18, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_35X423, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.