Skip Content

C3
AVERY

Chem Label, 4"W x 4"H,200 Labels, PK200

  • Item # 48RK05
  • My Part #
  • Mfr. Model # 60524
  • Catalog Page # N/A
  • UNSPSC # 55121606
Chem Label, 4"W x 4"H,200 Labels, PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.75 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item GHS Chemical Label
  • Material Synthetic Film
  • Height 4"
  • Width 4"
  • Write on Surface Yes
  • Shape Square
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Self-Adhesive Yes
  • Language No Text
  • Hazard Communication Standard GHS
  • No. of Labels 200
  • Standards BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater, BS5609 Sec. 3 certified - With approved printers
  • Legend/Background Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


GHS Chemical Label,Synthetic Film,PK200 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Pricey, but excellent These labels are excellent. The smooth surface is waterproof if printed with a pigment-based inkjet printer. The print quality is exceptional due to the smooth finish. I've printed logo labels with this product. While these labels were created for industrial use (chemical bottles, etc.), the fade/water resistance coupled with the extremely strong, permanent adhesive makes it a versatile and good choice for other uses. I made business logo labels to use on various, hard-to-stick surfaces (including a Moleskine notebook) with NO peel-off. While pricey, they do exactly what they promise and make it a great choice for use in mixed environments.
Date published: 2016-06-23
  • y_2017, m_12, d_17, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48RK05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.