Skip Content

C3
AVERY

Label,1/3"Cut,No. of Labels 160,PK6

  • Item # 5NHN8
  • My Part #
  • Mfr. Model # 45215
  • Catalog Page # N/A
  • UNSPSC # 55121606
Label,1/3"Cut,No. of Labels 160,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.86 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Take the guesswork out of knowing what’s in your file folders. Files are labeled quickly and easily with Avery File Folder Label Pads. The same Avery File Folder Labels you’ve come to trust are now conveniently stacked in a portable pad, so you can keep them right at your fingertips. Just write on the label, peel away from the pad and stick. You’ll never have to wonder what’s in your file folders again.

View More

Technical Specs

  • Item File Folder Label Pad
  • Style File Folder
  • Adhesive Permanent
  • Color Blue Top Bar, Red Top Bar, Green Top Bar, Yellow Top Bar
  • Height 1/3"
  • Width 1/3"
  • Material Paper
  • Labels per Sheet 4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.7 out of 5 by 43reviewers.
Rated 5 out of 5 by Love the color options Being able to use different color file labels helps me to organize my folders into different categories. I have used these for years at work and at home. The quality is consistent and I recommend them. December 18, 2013
Rated 5 out of 5 by Great for Homework My children and I use these lable pads for writing down home work assignments . Great for marking pages while adding notes for class . Wish I had these when went to high school. September 24, 2013
Rated 5 out of 5 by Great product I have found these labels to be very good. I use them often and can always trust that they will stay on the package and not peel off unexpectedly. June 23, 2013
Rated 5 out of 5 by I am using these labels ... I am using these labels on a daily basic, almost every file folder in our office have these labels on. It is easy to use, and the color help you put things in categories and find them quicker. I hope Avery will make these labels with few more colors as we many categories that would like to have their own colors. Meow. June 19, 2013
Rated 5 out of 5 by Classroom labeling Great for color-coding a classroom library, using cooperative learning strategies, making line plots and graphs, and identifying groups. March 29, 2013
Rated 5 out of 5 by Great Labels I use these on the poly file folders. I hand write on them so it is easier. I need to remove them freguently. They remove without a trace of sticky left! I have been looking for something like this for quite awhile! Any pen or pencil will write on them. March 18, 2013
Rated 5 out of 5 by Reminders We use these to print reminders to put on tops of prescription bottles in our pharmacy. November 12, 2012
Rated 5 out of 5 by Easy to use We use a lot of file folder labels at work. These are easy to use and stay on the folders well. We have been using them for many years and find they stick very well. October 13, 2012
  • 2015-09-08T19:46:41.293-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_43, tr_43
  • loc_en_US, sid_5NHN8, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.