Skip Content

TP
AVERY

Binder Pockets, Clear, 9 1/4" x 11", 5 PK

  • Item # 35X643
  • My Part #
  • Mfr. Model # AVE75243
  • Catalog Page # N/A
  • UNSPSC # 44122025
Binder Pockets,Clear,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Binder Pockets
  • Material Polypropylene
  • Color Clear
  • Width 9 1/4"
  • Height 11"
  • For Use With 3-Ring Binders
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 2 out of 5 by 5x8 Binder Pockets Beware! A folded 8 1/2 x 11 sheet of paper will not fit in the pockets. Only good for business cards, tickets, notes, etc. I don't want to have to stop and hole punch the top of the paper, nor do I want to fold it 3 ways as that produces too much bulk and too many creases. I use this style for hand-outs that I'm only going to keep in my binder for a short duration prior to tossing or filing. Avery: just 1/2" wider would do the trick! February 28, 2015
Rated 5 out of 5 by Great Product I was very happy to find these sturdy mini-binder pockets. The only thing I would change is to make them a little bit wider, so they can actually hold an 8.5"x5.5" piece of paper. September 29, 2012
Rated 5 out of 5 by Binder Pockets I have been using binder pockets for years. I use binders a lot & the pockets are so easy to use & much easier to use than sheet protectors for certain paperwork. I have to change the information sheets periodically & it's very easy to remove the old sheets & replace them with new. They are also very helpful when I need to hold smaller pieces of paper because the pockets are deeper. Sometimes I have smaller pieces of paper with notes & the binder pockets are a great way of keeping them all together. I like the variety of colors as well. It makes it easy to color code information. I June 20, 2012
  • 2015-09-08T19:47:46.464-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_35X643, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.