ST
AVERY

Binder Divider with 8 Preprinted Tabs, Multicolor 1 to 8 Table of Contents, 8-1/2" x 11"

  • Item # 6XVU6
  • My Part #
  • Mfr. Model # 11133
  • Catalog Page # 1362
  • UNSPSC # 44122008
Binder Divider with 8 Preprinted Tabs, Multicolor 1 to 8 Table of Contents, 8-1/2" x 11" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ready Index® Table of Contents Dividers help you organize manuals or other documents so you can locate important information quickly and easily. They feature eight preprinted, numbered multicolor tabs that can be used in either landscape or portrait format. Now with stronger, heavier paper, added tab reinforcement, and double-sided hole reinforcement on tabbed dividers. And with free templates from avery.com, you can customize the included table of contents page and print it on your laser or inkjet printer in minutes. Organization and efficiency is made simple.

View More

Technical Specs

  • Index Tabs - Item Binder Divider
  • Index Tab Type Preprinted Tabs
  • Tab Message 1 to 8 Table of Contents
  • Index Tab Color Multicolor
  • Number of Tabs 8
  • Width 8-1/2"
  • Height 11"
  • Tab Cuts Visible 8
  • Thickness 0.007 mil
  • Material Paper
  • For Use With Laser/InkJet Printers, 3 Ring Binders
  • Item Binder Divider
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Binder Divider with 8 Preprinted Tabs, Multicolor 1 to 8 Table of Contents, 8-1/2 In x 11 In is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Keeps me organized. I love that I can quickly and easily format the TOC fields and print the dividers. They make getting my notebooks organized a snap.
Date published: 2015-09-25
Rated 5 out of 5 by from Great Product I use this product all the times in every different type of tab amounts. Ever since I discovered these Ready Index tabs, I don't want to use any other type of tabs. It makes life so much easier and they look so neat when printed.
Date published: 2013-09-20
Rated 4 out of 5 by from Helpful Product Product would only print half way down the page on my inkjet printer. I was able to get it to print on printer at work. Support reported my printer wouldn't recognize the paper. Never had that happen before. I do like the product.
Date published: 2013-06-17
Rated 5 out of 5 by from These are by far the best ... These are by far the best dividers. In my job I do many binders. With the Index sheet, you know what each divider is for. Double sided hole protection makes them last for a very long time.
Date published: 2013-04-09
  • y_2019, m_4, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_6XVU6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.