Skip Content

TP
AVERY

4" Heavy Duty Binder, White, 780-Sheet Capacity

  • Item # 35X645
  • My Part #
  • Mfr. Model # AVE79104
  • Catalog Page # N/A
  • UNSPSC # 44122003
Heavy Duty Binder,4 in.,View,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Binder
  • Ring Type D-Ring
  • Ring Size 4"
  • Cover Type View
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 780
  • Material Polypropylene
  • Color White
  • Includes Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


4 In Heavy Duty Binder, White, 780-Sheet Capacity is rated 4.9 out of 5 by 148.
Rated 5 out of 5 by from High quality and durable! These hold up in tough conditions.
Date published: 2016-06-22
Rated 5 out of 5 by from Makes a great book cover The size. Because it would hold an entire manual .
Date published: 2016-06-22
Rated 5 out of 5 by from Love the one touch Absolutely love the one touch close, very durable binders as well.
Date published: 2016-06-21
Rated 5 out of 5 by from Avery Notebooks Save My Nails Avery is my go to product that I always search first as they have durable, quality products.
Date published: 2016-06-20
Rated 5 out of 5 by from Great Product for the Classroom As a teacher, this is my go-to binder for myself, and I often recommend this design to my students' parents as well. After having to help students reassemble their binders when poor closer caused pages to fall out or become caught or for the binder covers to break apart, I am a big supporter of a product that is dependable and durable. Children are tough on products and they need better quality item if the binders are to survive the school year!
Date published: 2016-06-20
Rated 5 out of 5 by from HEAVY DUTY VIEW BINDERS I do not think that it needs to get improved. They're awesome. I use them every year for reports.
Date published: 2016-06-13
Rated 5 out of 5 by from Quiet & Durable! The only binder I buy for my kids As a teacher I became a fan because opening and closing is very quiet and easy with one hand. When it was time to buy binders for school supplies, I chose this type for my sons as well. One year we made the hasty decision to by a round-ring, off-brand...never again. My son was embarrassed by the loud sound it made every time he tried to open and close it. From then on, my child always asks for this particular brand --w/EZ-Open D-ring. I'm happy to buy it because I know it lasts for more than one school year. And I know it's quiet so it will never disrupt the classroom.
Date published: 2015-10-05
Rated 5 out of 5 by from Ideal for my geaneology folders I have about a dozen of these that I use for my genealogy material. they are easily labeled and hold a large volume of material that can be easily updated as new facts are discovered. I hve binders going back several years and they are holding up very well.
Date published: 2015-09-30
  • y_2017, m_11, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_148
  • loc_en_US, sid_35X645, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.