Skip Content

TP
AVERY

4" Durable Binder, Black, 780-Sheet Capacity

  • Item # 35X473
  • My Part #
  • Mfr. Model # AVE09800
  • Catalog Page # N/A
  • UNSPSC # 44122003
Durable Binder,EZD(TM),4 in.,View,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Durable Binder
  • Ring Type D-Ring
  • Ring Size 4"
  • Cover Type View
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 780
  • Material Vinyl
  • Color Black
  • Includes Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Boss Likes It My Boss can be really fussy about binders, especially large capacity ones that she opens frequently. She really likes this one and I've ordered extra so we have them on-hand for her. September 26, 2012
Rated 5 out of 5 by Great Homeschool Binders AS a homeschool mom of four, ages 6 to 16, I have used these binders for the kids schoolwork for the past 5 years. They really are durable, and have lasted a few years under daily heavy use! I also like the great colors they now come in - lavender, green, pink - what fun! We like to color code in our house as it helps to keep our school work organized. June 22, 2012
  • 2015-09-08T19:50:30.516-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_35X473, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.