Skip Content
TP
AVERY

3" Heavy Duty Binder, White, 670-Sheet Capacity

  • Item # 35X375
  • My Part #
  • Mfr. Model # AVE01321
  • Catalog Page # N/A
  • UNSPSC # 44122003
Heavy Duty Binder,3 in.,View,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.66 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Binder
  • Ring Type D-Ring
  • Ring Size 3"
  • Cover Type View
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 670
  • Material Polypropylene
  • Color White
  • Includes Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


3 In Heavy Duty Binder, White, 670-Sheet Capacity is rated 3.3 out of 5 by 3.
Rated 5 out of 5 by from not just for teachers I use this size binder to organize my coupons using baseball card plastic sheets. It stands up to the abuse I put it through by throwing it in my car and carrying it around stores.
Date published: 2012-04-10
Rated 1 out of 5 by from 2 timer loser I bought these knowing that this brand was the best...My daughter used it for have the school year and the rings stopped working...gaps, stayed closed or opened. I did call and Avery did replace it. Now the second one was used for the rest of the school year and than passed down to my son for this school year ... ok it's Sept 27th and it's broken ... same thing gaps which tore his new folder rings and his filler paper ... and I had to pry it open to get his notebooks out of it ... so I am giving up on Avery heavy duty binders.
Date published: 2011-09-27
Rated 4 out of 5 by from Great Binder Bought 2 of these binders for my job. They are awesome. I store tons of papers and it never gets jammed AND its very easy to open.
Date published: 2010-09-02
  • y_2017, m_10, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_35X375, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.