Skip Content
TP
AVERY

2" Protect & Store Durable Binder, White, 500-Sheet Capacity

  • Item # 35X559
  • Mfr. Model # AVE23002
  • Catalog Page # N/A
  • UNSPSC # 44122003
2" Protect & Store  Durable Binder, White, 500-Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protect & Store(TM) Durable Binder
  • Ring Type Slant
  • Ring Size 2"
  • Cover Type View
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 500
  • Material Vinyl
  • Color White
  • Includes Pockets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


2 In Protect & Store Durable Binder, White, 500-Sheet Capacity is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Great idea, till it broke. I love having a big pocket in the inside of my binder. I teach for the Princeton Review, and most classes take place at local colleges. I have to carry my own whiteboard markers around with me, so I keep them in the front pocket. They're always with me and I never have to think about it. However, after about a month of use, the elastic loop on the flap broke (elastic separated from the metal "anchor"). I've tried using the pocket anyway, but without a loop to keep the flap closed, it just doesn't work. The loop and button are structurally the weak point of the design, so I would have expected the loop to be reinforced a bit more.
Date published: 2011-03-19
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35X559, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.