Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AVERY

Navy Blue 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 540 Sheet Capacity - Binders

  • Item # 35X681
  • My Part #
  • Mfr. Model # AVE79802
  • Catalog Page # N/A
  • UNSPSC # 44122003
Navy Blue 2" 3-Ring Binder, 8-1/2" x 11" Sheet Size, Polypropylene, 540 Sheet Capacity - Binders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.21 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders D-Ring
  • Color Family - Binders Blue
  • Ring Size - Binders 2"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 8-1/2" x 11"
  • Durability - Binders Heavy Duty
  • Sheet Capacity - Binders 540
  • Features - Binders Single Touch Trigger to Open All Rings
  • Basic Material - Binders Plastic
  • Specific Material Polypropylene
  • Color Navy Blue
  • Number of Rings 3
  • Includes Pockets
  • Item 3-Ring Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 134reviewers.
Rated 5 out of 5 by And You Do What? Scrapbookers are always looking for colorful, appropriate binders for their efforts, and with help from the Avery Heavy Duty Binders, I oblige! I make padded slip-on covers for notebooks and these binders are the best I've found for the purpose. My returning customers ask for the Avery binders, and, on the rare occasions when I have a different brand in their favorite cover, they ask me to switch the covers so that they can buy their cover with the best binder inside. I have yet to have customer return an Avery Heavy Duty binder, but the other brands I have tried have not been as successful. Thank you for producing a binder that helps me provide a fun and colorful item. September 29, 2013
Rated 4 out of 5 by A better price? I do love AVERY's plastic binders and because they are typically cheaper than FANCY binders, I do usually end up buying them. But couldn't they be sold at a bit lower price? I do love the D-ring binder variety. It makes the product last a bit longer than the regular binder. But all in all, I think whether sold at the regular price OR a promotional price, the price needs to be reduced. September 24, 2013
Rated 5 out of 5 by Best Binders Ever I use these binders every day at work, and e use them for O&M manuals that we send to customers. They hold up well, are easy to open and the pages turn easily. September 23, 2013
Rated 5 out of 5 by Best Binders to buy As a college student I always used Avery binders and they always outlasted any other binder I ever used. Now as an educator we need to buy things that will last a while due to the fact we usually have to purchase our own products, so I go straight to Avery binders when I am in need and they never disappoint me. Great binders I must say!!! June 23, 2013
Rated 5 out of 5 by Heavy Duty View Binders Avery Heavy Duty View Binders is the only binder I use for our customer informational binders. We send out hundreds of them to our customers every year. The "one touch" is wonderful when you are fillling binders with index tabs. It is so easy to open and close with one touch. These binders take a beating at our dealer locations and we are constantly adding material to them. So nothing short of a heavy duty binder will do. It wouldn't reflect well on us if the binder our customer goes through looking at our product is falling apart! Highly recommend to those who want a binder that closes correctly everytime, can stand a beating, and has crystal clear viewing windows for our photo covers! March 28, 2013
Rated 5 out of 5 by Love Avery Binders! Forget less expensive binders: You'll end up replacing them with Avery binders, which are durable and long-lasting. I use binders at work and home for many projects. I always prefer Avery. I especially like the color choices and the clear cover on the View binders for adding a personalized cover. March 27, 2013
Rated 5 out of 5 by HD View Binders The Avery binders hold up better than other brands and the view binders allow our graphic designer to help me make them really nice! They make organization a snap with no need for sticky label-maker tape! March 26, 2013
Rated 5 out of 5 by Best Binders, Hands Down I adore these binders. I was so tired of having binders break at the fold, rings with gaps, and covers wearing poorly. I use these for business projects, family finances, kids' schoolwork, and more. They have literally held up through two cross country moves as well as the constant use in our home. There is no store-brand binder that compares and others are a waste of your money. You can customize thise with the insertable covers and color options. March 22, 2013
  • 2015-09-08T19:47:41.658-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_134, tr_134
  • loc_en_US, sid_35X681, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.