Skip Content

TP
AVERY

2" Heavy Duty Binder, Red, 540-Sheet Capacity

  • Item # 35X663
  • My Part #
  • Mfr. Model # AVE79582
  • Catalog Page # N/A
  • UNSPSC # 44122003
Heavy Duty Binder,2 in.,Standard,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.16 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Binder
  • Ring Type D-Ring
  • Ring Size 2"
  • Cover Type Standard
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 540
  • Material Polypropylene
  • Color Red
  • Includes Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 50reviewers.
Rated 4 out of 5 by Great for Organizing I really love these binders because they are heavy duty to hold all of my papers and keep me organized. I like that the rings are strong for holding a lot, but are easy to open. These binders are great for work and school and keep everything neat and organized. September 20, 2013
Rated 5 out of 5 by Binders vs Boxes & file cabinets I love these heavy duty binders. I used boxes over the years for paper work. It was very hard to find anythings. The binders on book shelfs, easy to label and keeping everything together. I used them for document and papers instead of(metal/wood) file cabinet. Take up less space and easy to read avery label. If you have boxes of paperwork not sure what to do with them. Take a weekend, one box at a time, paper hole document. Put them on the shelf. Free up space and recycle boxes. 4 binders holds 1 box of papers. Bonus less spaces use on shelfs. September 20, 2013
Rated 4 out of 5 by Strong binder This binder holds up to repeated opening of rings during frequest usage. The Closure could be a bit more sturdy, which is why I give 4 stars. Overall it functions well. September 19, 2013
Rated 5 out of 5 by Great Binder! I manage several bowling leagues at Holiday Lanes in Bossier City. The binders I use for league information are always Avery Binders! The Heavy Duty Binders hold up throughout the 30-32 week season, so I don't have eto worry about them falling apart. There is a bonu with Box Tops for Education on each one, too. Great products and work great! September 18, 2013
Rated 3 out of 5 by A good purchase This binder is quite strong and holds up well. It works well in the office as well as in a classroom. The different colors are great and cheerful especially for use by children. June 27, 2013
Rated 5 out of 5 by I use binders for work, ... I use binders for work, school, and home. No other binder holds up as well as Avery - and I've tried many different brands. I've had binders that cracked within a week, unclasped often, and were "cheesy." Avery holds up to my abuse. I have some Avery binders that I used in college. I graduated three years ago. June 20, 2013
Rated 5 out of 5 by Indestructable! These are one of the only binders I buy for my son for school. The binder is durable and holds up to wear and tear. My son is able to keep his work organized and neat. Love the Avery Binder! April 5, 2013
Rated 5 out of 5 by Best Binder on the Market Without a doubt ANY of the heavy duty EZD binders are the best on the market and the ONLY binder to sell for student use. I overhear parents all the time telling other parents to purchase the binders sold at the school store even though they are more expensive because the binders last longer than any others that can be purchased elsewhere. April 1, 2013
  • 2015-09-08T19:47:43.712-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_50, tr_50
  • loc_en_US, sid_35X663, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.