Skip Content
TP
AVERY

2" Economy Binder, Black, 375-Sheet Capacity

  • Item # 35X395
  • Mfr. Model # AVE04501
  • Catalog Page # N/A
  • UNSPSC # 44122003
2" Economy Binder, Black, 375-Sheet Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $9.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.11 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Economy Binder
  • Ring Type Round
  • Ring Size 2"
  • Cover Type Standard
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 375
  • Material Vinyl
  • Color Black
  • Includes Pockets, Label Holder
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


2 In Economy Binder, Black, 375-Sheet Capacity is rated 4.0 out of 5 by 3.
Rated 5 out of 5 by from Great product A great binder for a good price. They last a long time.
Date published: 2013-03-28
Rated 4 out of 5 by from Good for light use This binder is good for things you are fileing and not looking at too often. If you are opening & closing it daily (or more often) I'd recommend going up to one of the better Avery binders
Date published: 2012-09-27
Rated 3 out of 5 by from You get what you pay for There is a reason they call these "economy" binders. They seemed nice in the store, but they were starting to fall apart before the end of a school year.
Date published: 2010-09-04
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_35X395, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.