Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AVERY

Blue 1" 3-Ring Binder, 5-1/2" x 8-1/2" Sheet Size, Vinyl, 175 Sheet Capacity - Binders

  • Item # 35X561
  • My Part #
  • Mfr. Model # AVE23014
  • Catalog Page # N/A
  • UNSPSC # 44122003
Blue 1" 3-Ring Binder, 5-1/2" x 8-1/2" Sheet Size, Vinyl, 175 Sheet Capacity - Binders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Binders -Item 3-Ring Binder
  • Ring Type - Binders Round
  • Color Family - Binders Blue
  • Ring Size - Binders 1"
  • Cover Type - Binders Clear Sleeve
  • Sheet Size - Binders 5-1/2" x 8-1/2"
  • Durability - Binders Standard
  • Sheet Capacity - Binders 175
  • Features - Binders Rings Mounted on Back Cover,Weather Resistant
  • Basic Material - Binders Vinyl
  • Specific Material Vinyl
  • Color Blue
  • Number of Rings 3
  • Includes Pockets
  • Item 3-Ring Binder
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.