Skip Content

TP
AVERY

1" Durable Binder, Black, 220-Sheet Capacity

  • Item # 35X502
  • My Part #
  • Mfr. Model # AVE17011
  • Catalog Page # N/A
  • UNSPSC # 44122003
Durable Binder,Slant,1 in.,View,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.96 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Durable Binder
  • Ring Type Slant
  • Ring Size 1"
  • Cover Type View
  • Sheet Size 8-1/2" x 11"
  • Sheet Capacity 220
  • Material Vinyl
  • Color Black
  • Includes Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1 In Durable Binder, Black, 220-Sheet Capacity is rated 4.9 out of 5 by 116.
Rated 5 out of 5 by from Great binder for classroom use This binder is great for use in my classroom for plans and everyday use.
Date published: 2016-06-22
Rated 4 out of 5 by from Great Binder. Color options or patterns would be nice. Functionality is great, so nothing to change there.
Date published: 2016-06-22
Rated 5 out of 5 by from Very useful Binders Great quality for use and reuse multiple times.
Date published: 2016-06-21
Rated 5 out of 5 by from Best binder by far. It was great for organizing my recipes. It is light weight and the perfect size for my recipes.
Date published: 2016-06-20
Rated 5 out of 5 by from Excellent, best brand to use! Like its size, easy of use and would NOT change a thing.
Date published: 2016-06-14
Rated 5 out of 5 by from A Must for Teachers The was a great product to use to organize the many notebooks in my classroom!
Date published: 2016-01-27
Rated 5 out of 5 by from This is the best binder available. Various sizes and colors available.
Date published: 2015-09-28
Rated 5 out of 5 by from This is the best binder available. Various sizes and colors available.
Date published: 2015-09-28
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_116
  • loc_en_US, sid_35X502, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.