Navigation Menu New

Access My Account, Order History, Lists and more here.

53JX12 100895931 UNSPSC # 47131502

Disinfecting Wipes: Canister, 160 ct Container Size, Ready to Use, Wipes, Bleach, Avert®, 4 PK

  • Item # 53JX12
  • Mfr. Model # 100895931
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Tap image to zoom.

Roll over image to zoom.

Disinfecting Wipes: Canister, 160 ct Container Size, Ready to Use, Wipes, Bleach, Avert®, 4 PK

  • Item # 53JX12
  • Mfr. Model # 100895931
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Technical Specs

  • Cleaner Chemical Product Grouping Disinfectant Cleaner
  • Item Disinfecting Wipes
  • Primary Chemical Bleach
  • Wet Contact Time 1 to 2 min
  • Container Type Canister
  • Container Size 160 ct
  • Ready to Use/Concentrated Ready to Use
  • Cleaner Form Wipes
  • Sheet Size 12 in x 11 in
  • Application Disinfecting/Sanitizing
  • Fragrance Chlorine
  • Color White
  • EPA Registered Yes
  • EPA Registration Number 70627-75
  • Flash Point Greater than 200 Degrees F
  • NSF Rating Not Rated
  • Product Series Avert(R)
  • Sheet Length 12 in
  • Sheet Width 11 in
  • Standards EPA Registered
  • Surfaces for Use On Hard Nonporous Surfaces
  • VOC Content 0%

Disinfecting wipes are presaturated with a disinfectant that helps stop the spread of bacteria, fungi, and viruses. Use wipes after cleaning surfaces first to reduce the risk of spreading infection. They offer a convenient alternative to using multiple items, such as rags, buckets, and spray bottles. Disinfecting wipes lower the risk of cross-contamination on surfaces in restaurants, schools, gyms, and healthcare facilities.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top