Skip Content
WV
AVENGER SAFETY FOOTWEAR

6"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 7M

  • Item # 34EN09
  • My Part #
  • Mfr. Model # A7296 SZ: 7M
  • Catalog Page # N/A
  • Catalog Group # H9526
  • UNSPSC # 46181604
Work Boots,Men,7M,Lace Up,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Men’s 6”H hiker style boot with full-grain buffalo leather upper with polyester lining and waterproof membrane construction. Boot is designed to be completely waterproof to keep your feet dry in most types of wet conditions. Removable dual-density insole with extra cushioning for added comfort. Polyurethane midsole and outsole.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

100% nonmetallic footwear features composite toes and nonmetallic eyelets that will not activate security screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Color Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Liner Material Polyester
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Full Sock
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.27
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry 0.72
  • Mark II Slip Test Results- Dairy Tile Oily 0.47
  • Mark II Slip Test Results- Dairy Tile Dry 0.70
  • Mark II Slip Test Results- Dairy Tile Wet 0.68
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number A7296
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.