Skip Content

TP
AVENGER SAFETY FOOTWEAR

5"H Women's Boots, Plain Toe Type, Brown, Size 6-1/2

  • Item # 52DJ84
  • My Part #
  • Mfr. Model # A7673-M
  • Catalog Page # N/A
  • Catalog Group # J5138
  • UNSPSC # 46181604
Boots,6-1/2,M,Brown,Toe Type Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5"H hiking-style work boots feature a mesh-lined all-leather upper with a comfortable full-sock insole and wide toe cap for extra wiggle room. With a TPU midsole, TPU outsole, and nylon shank. Non-metallic materials won't set off airport security screening devices.
• Direct attach construction
• Meets ASTM 2413-11 EH

View More

Technical Specs

  • Item Boots
  • Toe Type Plain
  • Gender Women's
  • Size 6-1/2
  • Footwear Width M
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Bootie
  • Color Brown
  • Height 5"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material Nylon
  • Midsole Material TPU
  • Outsole Material Thermoplastic Polyurethane
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Full Sock
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Footwear Construction Type Direct Attach
  • Heel Height Less Than 1/2"
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.50
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • Style Number 7673
  • ASTM Footwear Class F2413-11
  • CSA Footwear Standard Not Specified
  • Standards ASTM 2413-11 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.