Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AVEN

Lighted Magnifier, Clamp Mount, White

  • Item # 3KZH6
  • Mfr. Model # 26501-SIV
  • Catalog Page # N/A
  • UNSPSC # 41111713
Lighted Magnifier,Clamp Mount,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $114.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.25
  • Color White
  • Diopter 5
  • Lumens 560
  • Dimmable No
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Arm Length 45"
  • Cord Length 5 ft.
  • Watts 22
  • Lamp Included Yes
  • Light Technology Fluorescent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Lighted Magnifier,Clamp Mount,White is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great product for the money! Magnification seems more than 1.75 which is more than adequate for old eyes. I use it for repairing circuit boards/soldering and it's a huge help.
Date published: 2012-10-16
  • y_2017, m_6, d_26, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3KZH6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.