Skip Content

DV
AVEN

Straight Jaw, Jaw Capacity: 3/4", Jaw Length: 1-1/4", Jaw Thickness: 1/4"

  • Item # 19MR94
  • My Part #
  • Mfr. Model # 10766
  • Catalog Page # N/A
  • UNSPSC # 27112115
Locking Pliers,Straight,6-3/4 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Locking Pliers
  • Plier Jaw Style Straight Jaw
  • Jaw Capacity 3/4"
  • Jaw Length 1-1/4"
  • Jaw Thickness 1/4"
  • Jaw Width 1"
  • Handle Type Plain Grip
  • Jaw Release Lever No
  • Wire Cutter Yes
  • Screw Mechanism No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Steel
  • Finish Polished
  • Features Jaws are serrated with a slot down the middle for holding and twisting wire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms