Navigation Menu New

Access My Account, Order History, Lists and more here.

469K25 26501-XL58 UNSPSC # 41111713

Round Magnifier Light, LED, 36 in Arm Length, 2.25, 3, 800 lm Lumens, White

  • Item # 469K25
  • Mfr. Model # 26501-XL58
  • UNSPSC # 41111713
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Round Magnifier Light, LED, 36 in Arm Length, 2.25, 3, 800 lm Lumens, White

  • Item # 469K25
  • Mfr. Model # 26501-XL58
  • UNSPSC # 41111713
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Round Magnifier Light
  • Type Magnifier Light
  • Magnification 2.25, 3
  • Color White
  • Diopter 8
  • Lumens 800 lm
  • Dimmable Yes
  • Magnifier Light Shape Round
  • Magnifier Light Base Clamp Base
  • Cord Conductor 2
  • Arm Length 36 in
  • Overall Length 36 in
  • Cord Length 6 ft
  • Watts 8 W
  • Lamp Included Yes
  • Lighting Technology LED
  • Lens Diameter 5 in
  • Special Features Brightness Intensity Controls, Flexibility of Using Multiple Lenses, Fully Enclosed Spring Balanced Arm, Lenses are Made From Glass, Ultra-Bright LEDs
  • Standards ETL

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top