Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AVEN

Lighted Magnifier, Base Mount, 300mm

  • Item# 3LJJ5
  • Mfr. Model# 26507-SBK
  • Catalog Page# N/A
  • UNSPSC# 41111713
Lighted Magnifier,Base Mount,300mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnifier Lights

Technical Specs

  • Item Lighted Magnifer
  • Type Portable
  • Magnification 1.75
  • Color Black
  • Diopter 3
  • Arm Length 300mm
  • Watts 13
  • Lamp Type White LED
  • Lens Diameter 95mm
  • Special Features Flexible Gooseneck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None