Skip Content

DG
AVEN

Alloy Steel Precision Screwdriver with 3-15/16" Shank and 3.0mm Slotted Tip

  • Item # 39AN56
  • My Part #
  • Mfr. Model # 13906
  • Catalog Page # N/A
  • UNSPSC # 27111701
Precision Scrwdrivr,Slottd,3mm x 3-15/16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Precision Screwdriver
  • Tip Style Group Slotted
  • Screwdriver Tip Style Slotted
  • Tip Size 3.0mm
  • Handle Material Multicomponent
  • Shank Length 3-15/16"
  • Overall Length 7-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Ergonomic with Rotating Cap
  • Shank Shape Round
  • Shank Material Alloy Steel
  • Finish Chrome with Black Tip
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms