Skip Content
TP
AVANT

Hand Sanitizer Dispenser, 1000mL, Gray

  • Item # 3VDC8
  • Mfr. Model # 9370
  • Catalog Page # N/A
  • UNSPSC # 53131626
Hand Sanitizer Dispenser,1000mL,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $79.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Hong Kong Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Dispenser
  • Hygiene Series Avant
  • Dispenser Mount Type Wall
  • Operation Mode Automatic
  • Hygiene Form Gel, Liquid
  • Refill Size 1000mL
  • Dispenser Color Gray
  • Height 11"
  • Width 6-1/2"
  • Depth 4-3/4"
  • Features Motion activated, automatic dispenser that has a 1000 ml (1 liter) capacity, Dispenses gel hand sanitizer and liquid hand soap, Internal dosage selector with 1, 3, and 5 cc. Powered by 4 D-cell batteries, providing 9 to 12 months of operation, Refills Available for Foam Avant Original Instant Hand Sanitizer (60% Ethanol), Avant-EX Instant Hand Sanitizer (70% Ethanol), Avant Foaming Instant Hand Sanitizer (62% Ethanol) and Avant Alcohol-Free Instant Hand Sanitizer
  • Item Hand Sanitizer Dispenser
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.