DG
AVAIL

6 mil Maintenance Asbestos Glovebag; Fits Pipe Size Up to 6" dia.

  • Item # 3UAA3
  • My Part #
  • Mfr. Model # 011616
  • Catalog Page # N/A
  • UNSPSC # 76101602
6 mil Maintenance Asbestos Glovebag; Fits Pipe Size Up to 6" dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Asbestos Glovebags

Product Details

These asbestos remediation glovebags are suitable for use on small sections requiring repair or maintenance.

View More

Technical Specs

  • Item Maintenance Asbestos Glovebag
  • Pipe Configuration Horizontal/Vertical
  • Fits Pipe Size Up to 6" dia.
  • Work Area 12"
  • Glove Assemblies 1
  • Glove Type Latex, Flock Lined
  • Viewing Area Clear Bag
  • Thickness 6 mil
How can we improve our Technical Specifications?

Compliance and Restrictions

None