Skip Content

DV
AUTOTEX

Swivel Head Snow Brush and Scraper with 36 to 56" Telescopic Handle, Camouflage/Orange

  • Item # 49XE87
  • My Part #
  • Mfr. Model # ATC-SB56D
  • Catalog Page # N/A
  • UNSPSC # 27112009
Swivel Head Snow Brush and Scraper with 36 to 56" Telescopic Handle, Camouflage/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snow Brush and Scraper
  • Type Swivel Head
  • Head Width 10"
  • Blade Width 6"
  • Blade Height 1-1/2"
  • Handle Length 36 to 56"
  • Handle Type Telescopic
  • Handle Material Aluminum
  • Grip Foam
  • Color Camouflage/Orange
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.