Skip Content

DV
AUTOTEX

Metal and Rubber Universal Wiper Blade

  • Item # 49XE82
  • My Part #
  • Mfr. Model # AC-24
  • Catalog Page # N/A
  • UNSPSC # 25171507
Wiper Blade,Universal,24" Sz,w/Adapters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wiper Blade
  • Type Universal
  • Arm Type 9mm Hook, 9x4 Hook, 3/16" Side Lock, 7mm Bayonet, Side Pin (22mm), Side Pin (17mm), Pinch Tab, Push Button (22mm), Push Button (19mm)
  • Size (In.) 24
  • Material Metal and Rubber
  • Series CAMO
  • For Use With Cars, Light Trucks
  • Application Automotive
  • Includes Adapters
  • Package Quantity 1
  • Features Low Friction/Silence, Durability Up to 1.5 Million Cycles, Camo Color Design
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.