NC
AUTONICS

Temperature Indicator

  • Item # 21HJ36
  • My Part #
  • Mfr. Model # 21HJ36
  • Catalog Page # N/A
  • UNSPSC # 39121549
Temperature Indicator close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Process Monitoring~Digital Panel Meters


$88.40 / each Offer Ends 07/26/20

Web Price $136.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.36 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

Allows you to set temperature by dial. Features a built-in burn out function and universal power range.

View More

Technical Specs

  • Item Temperature Indicator
  • Type Digital
  • Display Span 9999
  • Display Digits Selectable
  • Display 4 Digit LCD
  • Fits 72mm x 36mm
  • Connector Type Screw Terminal
  • Power Required 24VAC, 24 to 48VDC
  • Depth 1.42"
  • Mounting Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms