Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
AUTONICS

Stepper Motor Controller,2 Axis,24VDC

  • Item # 5PFF9
  • My Part #
  • Mfr. Model # PMC-2HS-USB
  • Catalog Page # N/A
  • UNSPSC # 39121521
Stepper Motor Controller,2 Axis,24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $959.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stepping Motor Motion Controllers
Compact and suitable for both 2- and 5-phase systems. Controllers have 4 operation modes, 12 control commands, and 64 different steps of operation. Easy application changes with downloadable software (included). Single or dual (X and Y) axis control selectable. Inputs for start/stop program functions, limit/home hardware switches, and home search commands. Outputs for X/Y end pulses, errors, and 24DC sensor power supply. Connectors and PC software included. Ribbon cable required, sold separately.

View More

Technical Specs

  • Item Stepper Motor Controller
  • Application 2 Axis
  • Steps Per Axis 64
  • Voltage 24 VDC
  • For Use With Stepper Motor Drivers 5PFF4, 5PFF5, 5PFF6, 5PFF7
  • Max. Output Pulse Frequency 4 Mpps
  • Height 3-3/4"
  • Width 1-3/8"
  • Depth 2-1/2"
  • Mounting 2-Hole
  • Mounting Pattern 3.74 In on Center
  • Requires Stepper Motor Driver 5PFF4, 5PFF5, 5PFF6 or 5PFF7 and Ribbon Cable 5PFG0 or 5PFG1
  • Standards CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.