Navigation Menu New

Access My Account, Order History, Lists and more here.

5PFF3 A16K-G268 UNSPSC # 26101612

Stepper Motor, Two Phase, Motor Shaft Design Solid, NEMA 23 / 56mm Frame

  • Item # 5PFF3
  • Mfr. Model # A16K-G268
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.

Tap image to zoom.

Roll over image to zoom.

Stepper Motor, Two Phase, Motor Shaft Design Solid, NEMA 23 / 56mm Frame

  • Item # 5PFF3
  • Mfr. Model # A16K-G268
  • UNSPSC # 26101612
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.

Technical Specs

  • Item Stepper Motor
  • Motor Application Stepper Motor
  • Phase Two
  • Voltage 5.00 V DC/Phase
  • Frame NEMA 23 / 56mm
  • Max. Holding Torque 1.54nm / 218.03 oz-in
  • Rotor Inertia 470 g/sq cm
  • Amps per Phase 2 A
  • Max. Ambient Temp. 50 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face
  • Shaft Dia. 8 mm
  • Shaft Length 19 mm
  • Motor Shaft Design Solid
  • Overall Length 3 1/16 in
  • Length Less Shaft 3 1/8 in
  • Mounting Stud Pattern 47.14 x 47.14mm
  • Requires Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Standards CE, RoHS

Autonics stepper DC motors are suitable for use in indexing and other rapid positioning applications and for locations with limited space and where a high-speed, high-torque motor is required. They use electrical pulses to move a specific interval, or step, allowing them to easily start, stop, reverse direction, and provide feedback that makes them easy to control. Motors require a separate Autonics stepper motor controller for operation.

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
Back to Top