Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AUTONICS

5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Geared Motor Shaft Design, 1.4 Amps Per Phase

  • Item# 5PFE9
  • Mfr. Model# A200K-M599-G10
  • Catalog Page# N/A
  • UNSPSC# 26101612
5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Geared Motor Shaft Design,1.4 Amps Per Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,094.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.14 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for indexing and other rapid positioning applications, this stepping motor is for locations with limited space and where a high-speed, high-torque motor is required. It presents no maintenance or communication problems, as can be found with servo motors. The required motor driver and motion controller are available separately.

View More

Technical Specs

  • Item Stepper Motor
  • Phase 5
  • Frame Size NEMA 34 / 85mm
  • Shaft Type Geared Shaft
  • Max. Holding Torque 19.61nm / 2777.48 oz.-in.
  • Resolution 0.72 deg Full Step
  • Amps Per Phase 1.4
  • Gear Ratio 10:1
  • Rotor Inertia 2700.0 g-cm2
  • Winding Resistance 2.60 ohms
  • Overall Length 5-11/16"
  • Height 2-3/8"
  • Width 2-3/8 In
  • Shaft Dia. 18mm
  • Shaft Length 32mm
  • Mounting Face
  • Mounting Pattern 70 x 70mm
  • Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
  • Standards CE, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.