Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
AUTONICS

Rectangular Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 12 to 24VDC

  • Item# 32W497
  • Mfr. Model# BJ1M-DDT-C
  • Catalog Page# N/A
  • UNSPSC# 39121528
Rectangular Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 12 to 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $178.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.066 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature photoelectric sensor features compact design elements, a built-in amplifier, and Light On/Dark On modes selectable by control terminal. The LED offers operation indication, and the enhanced sensing performance minimizes the effect of inverter disturbance light. Adjacent installation is possible with auto mutual interference prevention function.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Diffuse
  • Operation Mode Selectable Light On/Dark On
  • Power Requirement 12 to 24VDC
  • Circuit Type NPN
  • Electrical Connection M8 Connector
  • Max. Sensing Distance 1m
  • Length 32.00mm
  • Min. Object Size Translucent Opaque
  • Max. Load Current 50mA
  • Response Time 1.0 msec
  • Operating Frequency 50/60 Hz
  • Width 11.00mm
  • Depth 20.00mm
  • NEMA Rating Not Rated
  • IP Rating 67
  • Body Material Plastic
  • Light Source Infrared LED
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.