Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AUTONICS

Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 40mm Beam Spacing

  • Item# 32W331
  • Mfr. Model# BW40-16
  • Catalog Page# N/A
  • UNSPSC# 39121528
Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 40mm Beam Spacing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,135.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.09 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This aluminum photoelectric area sensor features an easy-to-use, nonsafety light screen for general purpose applications. It operates with multilight beams to detect objects moving in specified areas. It also features a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.

View More

Technical Specs

  • Item Photoelectric Area Sensor
  • Housing Material Aluminum
  • IP Rating 65
  • Beam Spacing 40mm
  • Sensing Range 0.10 to 7.00m
  • Number of Beams 16
  • Sensing Height 640mm
  • Circuit Type NPN Open Collector
  • Power Source 12 to 24VDC
  • Cable Connection 4 Pin M12
  • Cable Length 300mm
  • Light Source Infrared LED
  • Response Time 12 msec
  • Current Consumption 80mA
  • Max. Load Voltage 30VDC
  • Max. Load Current 100mA
  • Output Mode Light-On
  • Overall Height 660mm
  • Width 28.6mm
  • Depth 22.6mm
  • Operating Temp. Range -20 to 60 Degrees C
  • Min. Target Size Opaque Material 50mm
  • Includes Emitter, Receiver and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.