TP
AUTONICS

NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia., 360 Pulses per Revolution

  • Item # 11M882
  • My Part #
  • Mfr. Model # E30S4-360-3-N-24-C
  • Catalog Page # N/A
  • UNSPSC # 39121527
NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia., 360 Pulses per Revolution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary encoder converts shaft rotation into electronic pulses to electronically monitor the position of a rotating shaft. A control unit evaluates encoder output to determine machine position and velocity, and provide high accuracy and flexibility in motion control. Encoder helps boost productivity by increasing system speeds and accuracy, and decreasing cycle times. For use in applications that require monitoring of acceleration, direction, rotation rate, and speed. Can be used in computer input devices, industrial controls, and robotics.

View More

Technical Specs

  • Item Encoder, Shaft
  • Output A, B, Z
  • Interface Parallel
  • Output Type NPN Open Collector
  • Power Supply 12-24VDC
  • Shaft Type External, 8.2 mm
  • Shaft Dia. 4mm
  • Pulses per Revolution 360
  • Starting Torque Max. 20 gf cm
  • Rotor Inertia Max.20 g cm2
  • Max. RPM 5000
  • Cable Length 250mm
  • Cable Connection M17 6 Pin QD
  • Cable Entry Rear
  • Diameter 30mm
  • Depth 39.2mm
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.