ST
AUTONICS

Multi-Function Timing Relay, 24 to 240VAC/24 to 240VDC, 5A @ 250V, 8 Pins, SPDT

  • Item # 32J133
  • My Part #
  • Mfr. Model # LE4S
  • Catalog Page # N/A
  • UNSPSC # 41111901
Multi-Function Timing Relay, 24 to 240VAC/24 to 240VDC, 5A @ 250V, 8 Pins, SPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.58 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Relay Multi-Function Timing Relay
  • Function - Timing Relay Flicker, Flicker 1, Interval, Interval 1, On Delay, On Delay 1, On Delay 2, On-Off Delay, On-Off Delay 1
  • Coil Volts 24 to 240VAC/24 to 240VDC
  • AC Contact Rating - Relay 5A @ 250V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
  • Mounting - Relay Plug In, Through Panel
  • Contact Form - Relay SPDT
  • Power Consumption - Relay 4.3VA, 2.0W
  • Adjustment Method - Timer Push Button
  • Min. Time Setting - Timer 0.01 sec.
  • Max. Time Setting - Timer 416 days 15 hr.
  • Status Indicator LCD
  • Contact Material Silver Alloy
  • Body Height - Relay 2.21"
  • Body Width - Relay 1.89"
  • Body Depth - Relay 1.89"
  • Overall Height - Relay 2.99"
  • Electrical Connection Socket
  • Socket 5X852, 1EGP3, 1EGP5
  • Hz - Electrical 50 Hz, 60 Hz
  • Standards cULus, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.