Skip Content

TP
AUTONICS

Fluid and Air Pressure Sensor, 0 to 145 psi Range, 1 to 5VDC Analog Output, Programmable

  • Item # 32W514
  • My Part #
  • Mfr. Model # PSAN-L1CPV-NPT1/8
  • Catalog Page # N/A
  • UNSPSC # 41111927
Fluid/Air Pressure Sensor,217.5 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $598.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.132 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fluid and air pressure sensor is designed for use in industrial applications where both a pressure display and switch action may be required. It features a compact size with easy-to-read LED display and analog output for feedback. It also features an Auto/On manual switch and open collector contact type. It can be used for small electrical loads such as relays and programmable controllers. Operate with noncorrosive gas inputs, water inputs, oil inputs, and liquid inputs up to SS316L.

View More

Technical Specs

  • Item Fluid and Air Pressure Sensor
  • Range 0 to 145 psi
  • Analog Output 1 to 5VDC
  • Control Output PNP
  • On/Off Setting Programmable
  • Power Required 12 to 24VDC
  • Process Connection 1/8" NPT
  • Electrical Connection Cable Connector With Wire Leads
  • Display 4 Digit LED
  • Wetted Materials 316L Stainless Steel
  • Housing Material Plastic
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • IP Rating 40
  • Max. Pressure 217.5 psi
  • Standards CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.