NC
AUTONICS

Fiber Optic Sensor, Circuit Type: PNP, Electrical Connection: 2m Cable, Max. Load Current: 200mA

  • Item # 32W384
  • My Part #
  • Mfr. Model # BF3RX-P
  • Catalog Page # N/A
  • UNSPSC # 26121607
Fiber Optic Sensor, Circuit Type: PNP, Electrical Connection: 2m Cable, Max. Load Current: 200mA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Fiber Optic Sensors


$124.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This fiber-optic sensor is designed to relay signals from a remote sensor to a computer, PMC, or PLC to process the signal. It features a small design and does not need separate electrical power at a remote location.

View More

Technical Specs

  • Item Fiber Optic Sensor
  • Display LED
  • Circuit Type PNP
  • Height 1.535"
  • Width 0.591"
  • Depth 2.874"
  • Power Source 12 to 24VDC
  • Max. Load Current 200mA
  • Operating Frequency 1000 Hz
  • Response Time 1 msec
  • NEMA Rating Not Rated
  • IP Rating Not Rated
  • Operating Temp. Range 14 Degrees to 122 Degrees F
  • Electrical Connection 2m Cable
  • Standards CE Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms