TP
AUTONICS

Digital Counter/Timer, Number of Digits: 5, 100 to 240VAC Input Voltage

  • Item # 32J123
  • My Part #
  • Mfr. Model # FX5S-I
  • Catalog Page # N/A
  • UNSPSC # 41111901
Digital Counter/Timer, Number of Digits:  5, 100 to 240VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equip electronics with an Autonics panel-mount counter. Features a reset button.

View More

Technical Specs

  • Item Digital Counter/Timer
  • Input Signal Selectable Voltage/No Voltage
  • Number of Digits 5
  • Mounting Panel
  • Max. Counts per Second 5000
  • Length 1.89"
  • Depth 3.97"
  • Width 48mm
  • Display LED
  • Counts 99999
  • Input Voltage 100 to 240VAC
  • Series FXS
  • Scaler No
  • Min. On/Off Pulse 0.2ms
  • Power Rating 100 to 240VAC
  • Reset Type Front Key, Rear Terminal
  • Special Features Indicator Only
  • Standards cULus
  • Fits Panel Cut Out 1/16" DIN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.