Skip Content
TP
AUTONICS

79mm Diffuse Cylindrical Photoelectric Sensor; Max. Sensing Distace: 100mm

  • Item # 32W471
  • My Part #
  • Mfr. Model # BR100-DDT-C-P
  • Catalog Page # N/A
  • UNSPSC # 39121528
Photoelectric Sensor,Cylindrical,Diffuse close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.265 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor is designed to accurately detect even small and thin objects over a wide area. Use in conveyors, doorways, and assembly lines.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Item Cylindrical Photoelectric Sensor
  • Sensing Method - Cylindrical Photoelectric Sensor Diffuse
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector
  • Circuit Type - Cylindrical Photoelectric Sensor PNP
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor 100mm
  • Length - Cylindrical Photoelectric Sensor 79mm
  • Min. Object Size Translucent Opaque
  • Max. Load Current 50mA
  • Response Time (ms) 1
  • Operating Frequency 50/60 Hz
  • NEMA Rating Not Rated
  • IP Rating 66
  • Body Material Nickel Plated Brass
  • Light Source Infrared LED
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.