Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AUTONICS

68mm Through Beam Set Cylindrical Photoelectric Sensor; Max. Sensing Distance: 20.0m

  • Item # 32W474
  • My Part #
  • Mfr. Model # BR20M-TDTD-C
  • Catalog Page # N/A
  • UNSPSC # 39121528
68mm Through Beam Set Cylindrical Photoelectric Sensor; Max. Sensing Distance: 20.0m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.265 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor is designed to accurately detect even small and thin objects over a wide area. Use in conveyors, doorways, and assembly lines.

View More

Technical Specs

  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Item Cylindrical Photoelectric Sensor
  • Sensing Method - Cylindrical Photoelectric Sensor Through Beam Set
  • Operating Mode - Photoelectric Sensor Dark On
  • Diameter - Cylindrical Photoelectric Sensor 18mm
  • Power Requirement - Cylindrical Photoelectric Sensor 12 to 24VDC
  • Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector
  • Circuit Type - Cylindrical Photoelectric Sensor NPN
  • Max. Sensing Distance - Cylindrical Photoelectric Sensor 20.0m
  • Length - Cylindrical Photoelectric Sensor 68mm
  • Min. Object Size 15mm Dia. Opaque
  • Max. Load Current 50mA
  • Response Time (ms) 1
  • Operating Frequency 50/60 Hz
  • NEMA Rating Not Rated
  • IP Rating 66
  • Body Material Nickel Plated Brass
  • Light Source Infrared LED
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Standards CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.