Skip Content

C3
AUTONICS

50mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Retroreflective

  • Item # 32W491
  • My Part #
  • Mfr. Model # BEN5M-MFR
  • Catalog Page # N/A
  • UNSPSC # 39121528
50mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $105.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor is designed to accurately detect even small and thin objects over a wide area. Use in conveyors, doorways, and assembly lines.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Power Requirement - Rectangular Photoelectric Sensor 24 to 240VAC/DC
  • Output Circuit Type - Rectangular Photoelectric Sensor Relay
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 5.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
  • Height - Rectangular Photoelectric Sensor 50mm
  • Width - Rectangular Photoelectric Sensor 18mm
  • Depth - Rectangular Photoelectric Sensor 58mm
  • Min. Object Size 60mm Dia. Opaque
  • Max. Load Current 50mA
  • Response Time 2.0 msec
  • Operating Frequency 50/60 Hz
  • NEMA Rating Not Rated
  • IP Rating 50
  • Body Material Plastic
  • Light Source Infrared LED
  • Operating Temp. Range -20 Degrees to 65 Degrees C
  • Standards CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.