Skip Content

NC
AUTONICS

5 Phase,20-35 VDC Voltage Stepping Motor Driver,1.4 Amps Per Phase,1000 kpps

  • Item # 5PFF4
  • My Part #
  • Mfr. Model # MD5-HD14
  • Catalog Page # N/A
  • UNSPSC # 26101612
Stepping Motor Driver,5-Ph,20-35VDC,1.4A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $684.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.74 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring adjustable run/stop current and self-diagnosis test function, this stepping motor driver can perform very slow rotations and high-precision positioning. It offers full, half, and microstep in one driver, and is compatible with Programmable Motion Controller (PMC) or Programmable Logic Controller (PLC) with a pulse generation option. Match phase and amps per phase to the stepper motor rating.

View More

Technical Specs

  • Item Stepping Motor Driver
  • Phase 5
  • Voltage 20-35 VDC
  • For Use With Stepping Motors 5PFD0, 5PFD1, 5PFD2, 5PFD3, 5PFD4, 5PFD5, 5PFD7, 5PFD9, 5PFE0, 5PFE1, 5PFE2, 5PFE3, 5PFE5, 5PFE7 and 5PFE9
  • Amps Per Phase 1.4
  • Run Method Bipolar
  • Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
  • Max. Input Pulse Frequency 1000 kpps
  • Min. Input Pulse Width 0.5 microsec
  • Height 4-1/8"
  • Width 1-9/16"
  • Depth 3-1/16"
  • Mounting 2-Hole
  • Mounting Pattern 3.799 In on Center
  • Standards CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.