Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AUTONICS

32mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

  • Item # 32W496
  • My Part #
  • Mfr. Model # BJ15M-TDT-C-P
  • Catalog Page # N/A
  • UNSPSC # 39121528
32mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $35.70 / each Offer Ends 10/01/18

Web Price $153.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.044 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This miniature photoelectric sensor features compact design elements, a built-in amplifier, and Light On/Dark On modes selectable by control terminal. The LED offers operation indication, and the enhanced sensing performance minimizes the effect of inverter disturbance light. Adjacent installation is possible with auto mutual interference prevention function.

View More

Technical Specs

  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Item Photoelectric Sensor
  • Shape - Rectangular Photoelectric Sensor Rectangular
  • Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
  • Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
  • Output Circuit Type - Rectangular Photoelectric Sensor PNP
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 15.0m
  • Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M8 Male Connector
  • Height - Rectangular Photoelectric Sensor 32mm
  • Width - Rectangular Photoelectric Sensor 11mm
  • Depth - Rectangular Photoelectric Sensor 20mm
  • Min. Object Size 12mm Dia. Opaque
  • Max. Load Current 50mA
  • Response Time 1.0 msec
  • Operating Frequency 50/60 Hz
  • NEMA Rating Not Rated
  • IP Rating 67
  • Body Material Plastic
  • Light Source Infrared LED
  • Operating Temp. Range -25 Degrees to 55 Degrees C
  • Standards CE Approval
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.