Navigation Menu New

Access My Account, Order History, Lists and more here.

32W439 PRCM12-2AO UNSPSC # 41111926

Tap image to zoom.

Roll over image to zoom.

20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0 mm

  • Item # 32W439
  • Mfr. Model # PRCM12-2AO
  • UNSPSC # 41111926
  • Catalog Page # N/A

This inductive proximity sensor generates an electromagnetic field to sense metal objects. It features built-in sensitivity volume and provides no-touch object detection.

Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Proximity Sensing Method Inductive
  • Proximity Sensor Diameter 12 mm
  • Proximity Sensor Power Requirement 100 to 240V AC
  • Shielded / Unshielded Shielded
  • Proximity Sensor Operating Frequency 20 Hz
  • Proximity Sensor Output Circuit Type 2 Wire
  • Max. Detecting Distance 2 mm
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector
  • Basic Proximity Sensor Case Material Metal
  • Output Mode NO
  • IP Rating 67
  • Case Material Nickel Plated Brass with Plastic Face
  • Length 73 mm
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Max. Current Load 150mA
  • Standards CE Compliance

This inductive proximity sensor generates an electromagnetic field to sense metal objects. It features built-in sensitivity volume and provides no-touch object detection.

Country of Origin South Korea. Country of Origin is subject to change.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top