Skip Content


Multi-Function Time Delay Relay, 120 to 240VAC Coil Volts, 5A Contact Amp Rating (Resistive), Contac

  • Item # 32J149
  • My Part #
  • Mfr. Model # AT8SDN
  • Catalog Page # N/A
  • UNSPSC # 41111901
Time Delay Rlay,120 to 240VAC,5A,(2)SPST close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Function Time Delay Relay
  • Coil Volts 120 to 240VAC
  • Contact Amp Rating (Resistive) 5A
  • Contact Form (2) SPST
  • Min. Time Setting 0.5 sec.
  • Max. Time Setting 100 sec.
  • Function On Delay, Off Delay
  • Electrical Connection Socket
  • Base Type Octal
  • Pins 8
  • Standards cULus, CE
  • Number of Functions 2
  • Operating Functions 1,2
  • Coil Rating 5VA
  • Mounting Plug In or Panel
  • Socket 5X852, 1EGP3, 1EGP5
  • Contact Material Silver Alloy
  • Hz 50/60
  • Status Indicator LED
  • Socket Code A
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.