Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AUTOFIL

Wide Mouth, Round, Centrifuge Bottle, Polypropylene, 250mL, 36 PK

  • Item # 26ZU99
  • My Part #
  • Mfr. Model # 1801-RLS
  • Catalog Page # N/A
  • UNSPSC # 24122003
Wide Mouth, Round, Centrifuge Bottle, Polypropylene, 250mL, 36 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $337.50 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Round Centrifuge Bottles feature polypropylene construction to help provide excellent chemical resistance. The rigid body material is ideal for low to moderate speed centrifugation of biological and chemical samples.

View More

Technical Specs

  • Item Centrifuge Bottle
  • Labware Capacity - English 8.45 oz.
  • Labware Capacity - Metric 250mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Centrifuge Bottle
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Rubber
  • Labware Closure Material Polypropylene
  • Autoclavable Yes
  • Labware Body Color Clear
  • Labware Closure Color White
  • Labware Depth - Metric 61mm
  • Labware Nominal Capacity - English 8.45 oz.
  • Labware Nominal Capacity - Metric 250mL
  • Labware Width - Metric 61mm
  • Diameter 61mm
  • Graduation Subdivisions 25mL
  • Graduation Range 25mL-225mL
  • Labware Height - English 5.04"
  • Labware Height - Metric 128mm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.