Skip Content
TP
AUTOFIL

Narrow Mouth; Round; Media; Polyethylene Terephthalate (PET); 250mL

  • Item # 26ZU93
  • My Part #
  • Mfr. Model # 111-4001-RLS
  • Catalog Page # N/A
  • UNSPSC # 24122003
Media Bottle,250mL,Plastic,Narrow,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.50 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round media bottle features Polyethylene Terephthalate (PET) construction.

• SecureGrasp cap
• EZGrip molded-in grips
• EZClear graduations
• Frosted surface for labeling

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 8.45 oz.
  • Labware Capacity - Metric 250mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Media
  • Labware Basic Material Plastic
  • Labware Body Material Polyethylene Terephthalate (PET)
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Green
  • Labware Depth - Metric 92mm
  • Labware Nominal Capacity - English 9.72 oz.
  • Labware Nominal Capacity - Metric 287.5mL
  • Labware Width - Metric 92mm
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.