Navigation Menu New

Access My Account, Order History, Lists and more here.

11N212 M998073 UNSPSC # 24101503

Tire Stacker Attachment, 2,500 lb Lifting Capacity, 16 in x 12 in x 44 in, Steel

  • Item # 11N212
  • Mfr. Model # M998073
  • UNSPSC # 24101503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tire Stacker Attachment, 2,500 lb Lifting Capacity, 16 in x 12 in x 44 in, Steel

  • Item # 11N212
  • Mfr. Model # M998073
  • UNSPSC # 24101503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tire Stacker Attachment
  • Lifting Capacity 2,500 lb
  • Dimensions 16 in x 12 in x 44 in
  • Frame Material Steel
  • Color Red
  • For Use With 11N206, 11N207, 11N208, 11N209, 11N210
  • Frame Finish Painted
  • Maximum Lifting Height 48 in
  • Overall Height 4 in
  • Overall Length 41 in
  • Overall Width 4 in
  • Type Adapter
Back to Top